




€17.10/ pieceexcl. VAT
€20.69incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3148 08 13 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Oscillation | No |
Weight | 25 g |
C | R1/4 |
D | 8 mm |
F | 14 mm |
H | 55.5 mm |
K | 13.5 mm |
L | 28 mm |
N | 14.5 mm |