




€16.40/ pieceexcl. VAT
€19.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3129 10 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Grab ring material | Stainless steel |
Extended | Yes |
Oscillation | Yes |
Weight | 42 g |
C | R3/8 |
D | 10 mm |
F | 17 mm |
G | 16 mm |
H | 39.5 mm |
L | 34.5 mm |