




€7.10/ pieceexcl. VAT
€8.59incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3121 06 13 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 14 g |
C | R1/4 |
D | 6 mm |
F | 14 mm |
H | 28.5 mm |
H1 | 14.5 mm |