




€1.66/ pieceexcl. VAT
€2.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3120 04 00 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 1 g |
D | 4 mm |
L | 34.5 mm |
L1 | 12 mm |