




€8.35/ pieceexcl. VAT
€10.10incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3109 56 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 1/4 in |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Weight | 6 g |
C | R1/8 |
D | 1/4 |
F | 10 mm |
G | 11 mm |
H | 17018 mm |
L | 18 mm |