




€7.00/ pieceexcl. VAT
€8.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Plug-In Run Tee |
Manufacturer ID | 3183 06 00 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | No |
Weight | 2 g |
D1 | 6 mm |
D2 | 6 mm |
G | 10.5 mm |
H | 38.5 mm |
H1 | 7 mm |
H2 | 17 mm |
L | 17.5 mm |
L/2 | 8.75 mm |