




€27.20/ pieceexcl. VAT
€32.91incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Male Stud Standpipe fitting |
Manufacturer ID | 3821 04 11 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 4 mm |
Stem Outside Diameter | 4 mm |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 6 g |
C | NPT1/8 |
D | 4 mm |
D1 | 4 mm |
F | 11 mm |
H | 21 mm |
K | 12 mm |