




€15.48/ pieceexcl. VAT
€18.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7992 |
Fitting type | Check valve |
Material | POM (Polyoxymethylene) |
Tube Outside Diameter | 10 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 1 to 65 °C |
Body material | POM |
Seal material | EPDM |
Grab ring material | Stainless steel |
D | 6 |
G | 16 mm |
L | 46 mm |
L1 | 16 mm |