LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1005T12 00, 12x10mm, white, 5 meter

  • ERIKS:23215292
  • Manufacturer:820099165073
Image 1
Save to list

€266.95/ per boxexcl. VAT

€323.01incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1005T
Hose material
FEP
Internal diameter
10 mm
Outer diameter
12 mm
Temperature range
from -40 to 150 °C
Roller length
5 m
Colour
White
Minimum bending radius
180 mm