LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1005T04 00 25, 4x2,5mm, white, 5 meter

  • ERIKS:23214814
  • Manufacturer:820099164953
Image 1
Save to list

€64.22/ per boxexcl. VAT

€77.71incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1005T
Hose material
FEP
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -40 to 150 °C
Roller length
5 m
Colour
White
Minimum bending radius
40 mm