

€912.00/ per boxexcl. VAT
€1,103.52incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1050T |
Hose material | PFA |
Internal diameter | 2 mm |
Outer diameter | 4 mm |
Temperature range | from -196 to 260 °C |
Roller length | 50 m |
Colour | Transparent red |
Minimum bending radius | 12 mm |