LEGRIS

LEGRIS Flow Regulator Bi-Directional stainless steel 316L GM5x0.8 BSPP 7812 19 19

  • ERIKS:23217448
  • Manufacturer:0820099333977
Image 1
Image 2
Image 1
Image 2
Save to list

€171.50/ pieceexcl. VAT

€207.52incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7812
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
M5x0.8
Control Method
Bidirectional
Operating pressure
from 1 to 10 bar
Operating temperature
from 0 to 70 °C
Body material
Stainless steel 316L
Seal material
FKM