




€12.70/ pieceexcl. VAT
€15.37incl. VAT
52 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0676 |
Housing material | Polyethylene |
Port thread type | BSPP (G) |
Port Size | 1/8 |
Operating temperature | from -10 to 80 °C |
Maximum operating pressure in bar | 10 bar |
C | G1/8 mm |
F | 13 mm |
F1 | 2.5 mm |
H | 20.5 mm |
H1 | 14.5 mm |