




€13.80/ pieceexcl. VAT
€16.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0676 |
Housing material | Polyethylene |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -10 to 80 °C |
Maximum operating pressure in bar | 10 bar |
C | G1/4 mm |
F | 15 mm |
F1 | 4 mm |
H | 29 mm |
H1 | 22 mm |