

€268.38/ per boxexcl. VAT
€324.74incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1100P |
Hose material | Polyamide |
Internal diameter | 6 mm |
Outer diameter | 8 mm |
Temperature range | from -40 to 100 °C |
Roller length | 100 m |
Colour | Blue |
Minimum bending radius | 40 mm |