




€9.40/ pieceexcl. VAT
€11.37incl. VAT
78 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Equal Tube-to-Tube Connector |
Manufacturer ID | 3606 08 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 21 g |
D | 8 mm |
G | 15 mm |
L | 37.5 mm |