




€40.40/ pieceexcl. VAT
€48.88incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Equal Straight Connector |
Manufacturer ID | 3806 08 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 8 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 19 g |
D | 8 mm |
G | 15 mm |
L | 36 mm |