LEGRIS

LEGRIS drum 150m PE-FDA tube 1015Y08F03 polyethylene 8,0x5,75 red

  • ERIKS:13554029
Image 1
Save to list

€227.53/ pieceexcl. VAT

€275.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Hose material
Polyethylene
Internal diameter
5.75 mm
Outer diameter
8 mm
Roller length
150 m
Colour
Red
Minimum bending radius
40 mm