




€23.28/ pieceexcl. VAT
€28.17incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9201 |
Shape | Coupling (female) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/8 |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Flow-through capacity | 530 l/min |
Maximum operating pressure | 35 bar |
Seal material | NBR |
Spring material | Stainless steel |
E | 7 mm |
F | 14 |
g | 16 |
L | 36 mm |