




€60.04/ pieceexcl. VAT
€72.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0172 |
Shape | Coupling (female) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 3/8 |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Flow-through capacity | 2,200 l/min |
Maximum operating pressure | 20 bar |
Seal material | NBR |
E | 16 mm |
F | 27 |
L | 56 mm |
g | 29 |