




€62.20/ pieceexcl. VAT
€75.26incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Compact Stud Elbow |
Manufacturer ID | 3879 06 10 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 29 g |
C | G1/8 |
D | 6 mm |
F | 13 mm |
G | 12 mm |
H | 24 mm |
L | 24 mm |