




€4.08/ pieceexcl. VAT
€4.94incl. VAT
349 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0673 |
Housing material | Sinterbronze |
Port thread type | Metric |
Port Size | M 5 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | M 5x0.8 mm |
E | 4 mm |
F | 7 mm |
H | 8 mm |