




€51.40/ pieceexcl. VAT
€62.19incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7060 |
Fitting type | Flowcontroller |
Material | Technopolymer |
Tube Outside Diameter | 12 |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer |
Seal material | NBR |