LEGRIS

LEGRIS box 50m PFA tubing 1050T10P12 PFA crystal 10,0x8,0 green

  • ERIKS:12261297
Image 1
Save to list

€3,265.15/ per boxexcl. VAT

€3,950.83incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050T
Hose material
PFA
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -196 to 260 °C
Roller length
50 m
Colour
Green
Minimum bending radius
95 mm