LEGRIS

LEGRIS Box 100m PU tube 1100U04K01 polyurethaan 4x2,5mm black anti-spark

  • ERIKS:23564797
  • Manufacturer:820099183787
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -20 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
12 mm