




€41.60/ pieceexcl. VAT
€50.34incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1823 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Hose inside diameter | 15 mm |
Nominal size | 13 |
Wrench width | 17 mm |
Operation temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
D1 | 15 mm |
F | 17 mm |
L | 46 mm |
L1 | 29.5 mm |
T | 11 mm |