




€37.00/ pieceexcl. VAT
€44.77incl. VAT
38 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1823 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 12.2 mm |
Nominal size | 10 |
Wrench width | 14 mm |
Operation temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
D1 | 12.2 mm |
F | 14 mm |
L | 38.5 mm |
L1 | 22.5 mm |
T | 7 mm |