LEGRIS

LEGRIS Anti-static polyurethane tube, 1100U12A01, 12x8mm, black, 100 meter

  • ERIKS:12261385
  • Manufacturer:820099185965
Image 1
Save to list

€1,097.25/ per boxexcl. VAT

€1,327.67incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
45 mm