LEGRIS

LEGRIS Anti-static polyurethane tube, 1100U06A01, 6x4mm, black, 100 meter

  • ERIKS:12261383
  • Manufacturer:820099184289
Image 1
Save to list

€313.03/ per boxexcl. VAT

€378.77incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
15 mm