LEGRIS

LEGRIS Anti-static polyurethane tube, 1100U04A01, 4x2.5mm, black, 100 meter

  • ERIKS:12261382
  • Manufacturer:820099183763
Image 1
Save to list

€251.28/ per boxexcl. VAT

€304.05incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
12 mm