LEGRIS

LEGRIS Anti-static polyurethane tube, 1100U03A01, 3x1.8mm, black, 100 meter

  • ERIKS:12261381
  • Manufacturer:820099183497
Image 1
Save to list

€237.03/ per boxexcl. VAT

€286.81incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
1.8 mm
Outer diameter
3 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
10 mm