LEGRIS

LEGRIS 6306 08 00WP2 Straght insert coupling Liquifit Ø8mm x Ø8mm

  • ERIKS:12592034
Image 1
Image 2
Image 1
Image 2
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6306
Manufacturer ID
6306 08 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -10 to 95 °C
D
8 mm
D1
8 mm
G
13.5 mm
L
37 mm