LEGRIS

LEGRIS 6306 06 00WP2 Straght insert coupling Liquifit Ø6mm x Ø6mm

  • ERIKS:12592031
Image 1
Image 2
Image 1
Image 2
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6306
Manufacturer ID
6306 06 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -10 to 95 °C
D
6 mm
D1
6 mm
G
10.5 mm
L
30 mm