




€8.80/ pieceexcl. VAT
€10.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6114 |
Manufacturer ID | 6114 04 56 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | Internal thread (M) |
Thread Size | M 8x1 |
Operating temperature | from -40 to 120 °C |
C | M8x1 |
D | 4 mm |
E | 8 mm |
F1 | 13 mm |
F2 | 11 mm |
H | 25.5 mm |