




€9.45/ pieceexcl. VAT
€11.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6105 |
Manufacturer ID | 6105 06 60 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 10x1 |
Operating temperature | from -40 to 120 °C |
C | M10x1 |
D | 6 mm |
F1 | 17 mm |
F2 | 14 mm |
H | 16.5 mm |