




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | 45° Male Elbow |
Manufacturer ID | 3133 06 10 |
Shape | 45°-elbow |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | Yes |
Weight | 6 g |
C | G1/8 |
D | 6 mm |
E | 4.5 mm |
F | 13 mm |
G | 11 mm |
H | 28.5 mm |
L | 14.5 mm |
L/2 | 7.25 mm |