




€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | 45° Male Elbow |
Manufacturer ID | 3113 08 13 |
Shape | 45°-elbow |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | Yes |
Weight | 14 g |
C | R1/4 |
D | 8 mm |
F | 14 mm |
G | 13.5 mm |
H | 33.5 mm |
L | 19.5 mm |
L/2 | 9.75 mm |