LEGRIS

LEGRIS 3889 08 13 Compact male stud elbow Ø8mm x R1/4

  • ERIKS:23217105
  • Manufacturer:0820099292960
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€78.70/ pieceexcl. VAT

€95.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3889
Manufacturer ID
3889 08 13
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/4
D
8 mm
F
14 mm
G
15 mm
H
24 mm
L
22 mm