




€57.90/ pieceexcl. VAT
€70.06incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3816 |
Manufacturer ID | 3816 04 00 |
Shape | Bulkhead |
Material | Stainless steel 316L |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
D | 4 mm |
F | 13 mm |
F1 | 14 mm |
L1 | 13.5 mm |
L2 | 19.5 mm |
T | 13 mm |