LEGRIS

LEGRIS 3809 08 10 Male stud elbow Ø8mm x R1/8

  • ERIKS:23217059
  • Manufacturer:0820099290935
Image 1
Image 2
Image 1
Image 2
Save to list

€67.20/ pieceexcl. VAT

€81.31incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3809
Manufacturer ID
3809 08 10
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
Yes
C
R1/8
D
8 mm
F
14 mm
G
15 mm
H
32 mm
L
25 mm