LEGRIS

LEGRIS 3805 12 21 Straight connector male Ø12mm x R1/2

  • ERIKS:23217029
  • Manufacturer:0820099289717
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€85.10/ pieceexcl. VAT

€102.97incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3805
Manufacturer ID
3805 12 21
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Operating temperature
from -20 to 120 °C
Oscillation
No
C
R1/2
D
12 mm
F
22 mm
F1
10 mm
H
23 mm