LEGRIS

LEGRIS 3804 08 00 T-connector Ø8mm

  • ERIKS:23217012
  • Manufacturer:0820099288840
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 2
Save to list

€78.60/ pieceexcl. VAT

€95.11incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3804
Manufacturer ID
3804 08 00
Shape
T-shape
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
8 mm
G
15 mm
H
29.5 mm
L/2
25 mm