LEGRIS

LEGRIS 3801 08 13 Straight connector male Ø8mm x G1/4

  • ERIKS:12261411
  • Manufacturer:0820099792606
Image 1
Image 2
Image 1
Image 2
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3801
Manufacturer ID
3801 08 13
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
G1/4
D
8 mm
F
17 mm
F1
5 mm
H
20.5 mm