




€27.50/ pieceexcl. VAT
€33.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3699 |
Manufacturer ID | 3699 14 21 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | G1/2 |
D | 14 mm |
E | 9 mm |
F | 24 mm |
G | 21.5 mm |
H | 29.5 mm |
J | 16 mm |
L | 34 mm |