




€24.90/ pieceexcl. VAT
€30.13incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3699 |
Manufacturer ID | 3699 12 21 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | G1/2 |
D | 12 mm |
E | 9 mm |
F | 24 mm |
G | 19.5 mm |
H | 28.5 mm |
J | 15 mm |
L | 31 mm |