




€22.00/ pieceexcl. VAT
€26.62incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3639 |
Manufacturer ID | 3639 06 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
D | 6 mm |
F1 | 16 mm |
F2 | 17 mm |
G | 12 mm |
H | 40.5 mm |
K | 17.5 mm |
L | 21.5 mm |
T | 15 mm |