




€14.50/ pieceexcl. VAT
€17.55incl. VAT
24 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3604 |
Manufacturer ID | 3604 08 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 8 mm |
G | 15 mm |
H | 31 mm |
L/2 | 23.5 mm |