LEGRIS

LEGRIS 3602 06 00 Equal elbow adapter Ø6mm

  • ERIKS:23216795
  • Manufacturer:0820099275697
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€10.10/ pieceexcl. VAT

€12.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3602
Manufacturer ID
3602 06 00
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 150 °C
Oscillation
No
D
6 mm
G
12 mm
L
28 mm