




€8.30/ pieceexcl. VAT
€10.04incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3601 |
Manufacturer ID | 3601 08 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | G1/8 |
D | 8 mm |
E | 5.5 mm |
F1 | 16 mm |
F2 | 5 mm |
H | 21 mm |