




€7.50/ pieceexcl. VAT
€9.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3601 |
Manufacturer ID | 3601 04 52 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 6x1 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | M6x1 |
D | 4 mm |
E | 4.5 mm |
F1 | 10 mm |
F2 | 3 mm |
H | 16 mm |